Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
NATIONAL SAFETY APPAREL

Kevlar® Sleeve, 9" Cuff, Yellow

  • Item # 3GAF9
  • My Part #
  • Mfr. Model # S01KXS9XLG
  • Catalog Page # 1687
  • Catalog Group # D2053
  • UNSPSC # 46181516
Kevlar® Sleeve, 9" Cuff, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NSA® cut-resistant sleeves protect against heat, cuts, slashes, and abrasion, and can be worn on either arm. Lightweight, single-layer Kevlar® Armor provides cut and heat protection. Adjustable hook-and-loop closure for added comfort. 9"L. Sold by the pair.

View More

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Cut-Resistant Material Kevlar(R)
  • Color Yellow
  • Sleeve Size L
  • Sleeves Length 9"
  • ANSI/ISEA Puncture Level 5
  • Application Glass Manufacturing, Window Manufacturing, Glazier, Industrial Manufacturing, Flat Glass Industry, Sheet Metal Industry, Recycling Industry
  • Standards ANSI/ISEA 105-2011, ASTM F1790-97, Cut Grams: 1939
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products