WG
NATIONAL SAFETY APPAREL

Jacket, Carbon Kevlar®, Dark Green, Small

  • Item # 42RF60
  • My Part #
  • Mfr. Model # C22NISM32169-NR
  • Catalog Page # N/A
  • UNSPSC # 46181533
Jacket,  Carbon Kevlar®,  Dark Green,  Small close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Jackets and Coats


$46.80 / each

Web Price $418.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Jacket
  • Size Small
  • Color Dark Green
  • Length 32"
  • Material Carbon Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms