Skip Content
ST
NATIONAL SAFETY APPAREL

Heat Resistant Mittens, Zetex Plus®, 1000°F Max. Temp., One Size Fits Most, PR 1

  • Item # 3GAE9
  • Mfr. Model # M60ZPRH01014
  • Catalog Page # 1749
  • UNSPSC # 46181508
Heat Resistant Mittens, Zetex Plus®, 1000°F Max. Temp., One Size Fits Most, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $90.76 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Heat Protective Gloves, Mittens, and Covers
NSA®
and Multilayered Reversible Mittens and Mitten Covers
Mittens feature quilted Zetex Plus™ with wool lining. Mitten covers can be worn over top for increased protection and to extend the useful life of mittens. Both styles are reversible for extended wear life.

View More

Technical Specs

  • Item Heat Resistant Mittens
  • Material Zetex Plus(R)
  • Fabric Weight 40 oz.
  • Max. Temp. 1000 Degrees F
  • Cuff Gauntlet
  • Size One Size Fits Most
  • Color Tan
  • Length 14"
  • Lining Wool
  • Cut Gunn
  • Thumb Style Wing
  • Coating Fiberglass
  • Coating Finish Textured
  • Standards ANSI/ISEA 105-2011
  • Application Heat Exposure; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.