Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NATIONAL SAFETY APPAREL

Khaki L Arc Flash Protection Coverall Kit, 8.5 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC)

  • Item# 2NNK1
  • Mfr. Model# KIT2CVPR08NGBLG
  • Catalog Page# 1754
  • Catalog Group# D0761
  • UNSPSC# 46181508
Khaki L Arc Flash Protection Coverall Kit, 8.5 cal./cm2 ATPV Rating, 2 Hazard Risk Category (HRC) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $686.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The National Safety Apparel flame-resistant coverall kit includes Protera® electrical arc flash protective apparel in a convenient kit for easy transport. Lightweight 6-1/2-oz. DuPont™ Protera material is inherently flame-resistant and its protection cannot be washed out or worn away.

View More

Technical Specs

  • Item Arc Flash Protection Coverall Kit
  • Color Khaki
  • Size L
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36 to 38"
  • Inseam 30"
  • Material Protera(TM)
  • ATPV Rating 8.5 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
  • Includes Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.