Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NATIONAL SAFETY APPAREL

40.0 cal./cm2 Arc Flash Protection Kit, 4-HRC, Khaki, XL

  • Item # 2NNL3
  • Mfr. Model # KIT4SCPR40NGXL
  • Catalog Page # 1754
  • Catalog Group # D0763
  • UNSPSC # 46181508
40.0 cal./cm2 Arc Flash Protection Kit, 4-HRC, Khaki, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,492.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrical arc flash protective apparel kit is crafted from flame-resistant DuPont™ Protera® material, which does not lose protective qualities during laundry cycles. In addition to Protera, the multilayer fabric includes Kevlar® and Nomex® material that is 30% lighter than flame-resistant cotton/nylon blend garments, reducing the risk of heat stress.

View More

Technical Specs

  • Item Arc Flash Protection Kit
  • Color Khaki
  • Size XL
  • Fits Chest Size 46" to 48"
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Protera(TM)
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
  • Includes Short Coat & Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.