Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NATIONAL SAFETY APPAREL

Brown Bib Overalls, Nomex/Kevlar®/Anti Static Fiber, Fits Waist Size: 42" to 44", 32" Inseam, 65.0 c

  • Item # 9GEX0
  • My Part #
  • Mfr. Model # C45KDQTLG32
  • Catalog Page # N/A
  • Catalog Group # E0101
  • UNSPSC # 46181503
Brown Bib Overalls, Nomex/Kevlar®/Anti Static Fiber, Fits Waist Size: 42" to 44", 32" Inseam, 65.0 c close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 42" to 44"
  • Inseam 32"
  • ATPV Rating 65.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Color Brown
  • Material Nomex/Kevlar(R)/Anti Static Fiber
  • Closure Type Hook-and-Loop
  • Fabric Weight 7.5 oz.
  • Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms