Skip Content

DV
NATIONAL SAFETY APPAREL

Brown Bib Overalls, Nomex/Kevlar®/Anti Static Fiber, Fits Waist Size: 38" to 40", 32" Inseam, 65.0 c

  • Item # 8CWC3
  • My Part #
  • Mfr. Model # C45KDQTMD32
  • Catalog Page # N/A
  • Catalog Group # E0101
  • UNSPSC # 46181503
Bib Overalls,Brown,M,65.0 cal/cm2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 38" to 40"
  • Inseam 32"
  • ATPV Rating 65.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Color Brown
  • Material Nomex/Kevlar(R)/Anti Static Fiber
  • Closure Type Hook-and-Loop
  • Fabric Weight 7.5 oz.
  • Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms