TP
NATIONAL RECREATION SYSTEMS

15 ft. Bleacher with 40 Seats in 4 Rows, Aluminum

  • Item # 45JT59
  • My Part #
  • Mfr. Model # TR-0415ALRSTD
  • Catalog Page # 1482
  • UNSPSC # 49241508
15 ft. Bleacher with 40 Seats in 4 Rows, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 353.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Bleacher from NRS™ National Recreation Systems makes every seat “the best seat in the house” with an unobstructed view of your gymnasium, stadium or playing field. Tip & roll bleachers have swivel casters for movement, and caster brakes keep the bleacher from rolling when stored as well as nonmarring rubber footpads to protect wood floors.

• All-aluminum construction
• Check your local code for bleachers to ensure you are compliant

View More

Technical Specs

  • Item Bleacher
  • Number of Rows 4
  • Seats 40
  • Length 15 ft.
  • Color Aluminum
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.