Skip Content

ST
NATIONAL PUBLIC SEATING

Square Stool with 19" to 27" Seat Height Range and 300 lb. Weight Capacity, Gray

  • Item # 8PPL3
  • My Part #
  • Mfr. Model # 6318HB
  • Catalog Page # N/A
  • UNSPSC # 56112106
Square Stool,Yes Backrest,19in to 27in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.24 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The durable construction and classic design of the 6300 Series heavy-duty square-seat stool is ideal for hands-on educational settings like art rooms, science labs, home economics, or shop classrooms. Height-adjustable legs extend from 19" to 27" in 1-inch increments. This reliable stool features a strong frame of 18-gauge steel tubing securely welded to the seat pan which is riveted in sixteen places to wide Masonite seats that will not warp, chip, or crack as they provide years of dependable use. Footrests are securely bonded to each leg with four spot well contact points.

View More

Technical Specs

  • Item Square Stool
  • Backrest Yes
  • Weight Capacity 300 lb.
  • Seat Height Range 19" to 27"
  • Overall Height 32" to 41-1/2"
  • Color Gray
  • Seat Material Masonite Board
  • Base Material Steel
  • Number of Casters 0
  • Caster Type Non-Marring Glides
  • Caster Material polypropylene glides
  • Features 18 ga. Steel Frame
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.