Skip Content

TP
NATIONAL PUBLIC SEATING

Silver Vein Steel Stacking Chair with Navy Blue Seat Color, 1EA

  • Item # 49VR94
  • My Part #
  • Mfr. Model # 9364-SV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stack Chair,Navy Fabric,Silvervein Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

National Public SeatingĀ® 9300 Series Stacking Chair has high-density Grade A foam padding seat provides hours of support and comfort with crown shape backrest. Sturdy 7/8" square-tube 18-gauge steel frame with 5/8" under seat and H-braces gives additional support for hours of sitting and can hold up to 300-lb. weight capacity. This chair has built-in stack bar and 12 plastic stack bumpers with floor glides,helps prevent wear, tear, and nonmarring.

View More

Technical Specs

  • Item Stacking Chair
  • Series 9300
  • Overall Height 37-1/4"
  • Overall Width 17-1/4"
  • Overall Depth 21-3/4"
  • Seat Height 18-3/4"
  • Seat Width 17"
  • Seat Depth 15-1/2"
  • Back Height 37-1/2"
  • Back Width 15-1/2"
  • Seat Color Navy Blue
  • Back Color Navy Blue
  • Frame Color Silver Vein
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features 18 ga. Steel Frame, Crown Shape Backrest
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA
  • Includes Bult In Handhold, Floor Glides
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.