Skip Content

TP
NATIONAL PUBLIC SEATING

Silver Steel Stacking Chair with Gray Seat Color, 1EA

  • Item # 38XR07
  • My Part #
  • Mfr. Model # 8742-12-02
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking Chair,Vinyl,30-3/4in H,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 8700 Series Cafetorium stack chair blends style, comfort, and strength to provide a sleek seating solution to almost any setting. The plush vinyl upholstered seat resists tearing, and a modern-styled polypropylene plastic back provides ergonomic support. Weighing just 10 lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8700 stacker is built to exceed ANSI/BIFMA standards. T.P.U. floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack multiple chairs up to 35 high for quick cleanup and efficient storage.

View More

Technical Specs

  • Item Stacking Chair
  • Series 8700
  • Overall Height 30-3/4"
  • Overall Width 20"
  • Overall Depth 19-1/4"
  • Seat Height 17-1/4"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 30-3/4"
  • Back Width 18"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Silver
  • Seat Material Vinyl
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1/2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Installed Ganging Device, Custom Floor Glide
  • Caster Type Glides
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.