Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NATIONAL PUBLIC SEATING

Round Folding Table, 30" Height, 48" Diameter, Speckled Gray

  • Item # 23PG33
  • My Part #
  • Mfr. Model # BT-48R
  • Catalog Page # 1348
  • UNSPSC # 56101519
Round Folding Table, 30" Height, 48" Diameter, Speckled Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 33.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The round BT Series blow-molded plastic folding table is the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor settings and it can be used in any application that calls for an affordable, lightweight, weather-resistant, and highly durable folding table. Its lightly textured design keeps it scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212ยบ F and designed with a non-bowing "eggshell" structure for fortification so it can hold up to 800 lbs. of distributed weight. The tabletop color is a light speckled gray matching the textured gray powder-coated 19-gauge steel frame (17 gauge on BT-60R). The straight-style legs and gravity slide locks maintain the table's overall strength and support and provide ample leg room for users.

View More

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polypropylene
  • Shape Round
  • Diameter 48"
  • Height 30"
  • Tabletop Color Family Gray
  • Tabletop Color Speckled Gray
  • Frame Color Gray
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Speckled Gray
  • Edge Type Molded
  • Leg Type Straight
  • Table Material Plastic
  • Top Thickness 2"
  • Series BTR
  • Load Rating 700 lb.
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.