ST
NATIONAL PUBLIC SEATING

Rectangle Seminar Table, Light Spotted Gray, 72"W x 18" Depth

  • Item # 9P143
  • My Part #
  • Mfr. Model # BT1872
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Seminar Table, Light Spotted Gray, 72"W x 18" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.92 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BT1800 Series blow-molded seminar folding tables are ideal for, but not limited to, training and conference room use. Conveniently lightweight and transportable, with a plastic light speckled gray tabletop that is scratch-resistant yet still enables a surface smooth enough for writing, heat-resistant up to 212ยบ F and a weight capacity of 700 lbs. The textured gray powder-coated 16-gauge steel frame features leg braces with spring-loaded push-button closing capability for maximal ease and stability. The cantilevered legs offer ample leg room to help prevent you from banging your knees!

View More

Technical Specs

  • Item Seminar Table
  • Surface Material Blow Molded Polypropylene
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 72"
  • Depth 18"
  • Height 30"
  • Tabletop Color Family Gray
  • Tabletop Color Light Spotted Gray
  • Frame Color Gray
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Speckled Gray
  • Edge Type Molded
  • Leg Type Cantilevered Straight
  • Top Thickness 2"
  • Series BT-1801
  • Load Rating 700 lb.
  • Features Pushbutton Spring Loaded Leg Brace
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.