C3
NATIONAL PUBLIC SEATING

Gray Steel Folding Chair with Gray Seat Color, 4PK

  • Item # 8YAW9
  • My Part #
  • Mfr. Model # 52
  • Catalog Page # N/A
  • Catalog Group # F1070
  • UNSPSC # 56101542
Gray Steel Folding Chair with Gray Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 50 Series standard all-steel, institutional-grade folding chair features a heavy-duty powder-coated 19-gauge tubular frame with a 2 1/4" frame strengthener on each side of the seat. Two double-riveted U-braces - one in front and one in back - securely support the single-hinged legs. The seat is designed with a waterfall-style front for added comfort. A round contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.

View More

Technical Specs

  • Item Folding Chair
  • Series 50
  • Overall Height 29-1/2"
  • Overall Width 18-3/4"
  • Overall Depth 20-3/4"
  • Seat Height 16-3/4"
  • Seat Width 15-3/4"
  • Seat Depth 16"
  • Back Height 8-3/4"
  • Back Width 18-1/4"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Gray
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 480 lb.
  • Features Waterfall Seat Front, Single-Hinge Design, Replaceable Back Leg Stability Plugs
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.