Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NATIONAL PUBLIC SEATING

Gray Steel Folding Chair with Blue Seat Color, 4PK

  • Item # 3KYF7
  • My Part #
  • Mfr. Model # 805
  • Catalog Page # 1349
  • Catalog Group # E2257
  • UNSPSC # 56101542
Gray Steel Folding Chair with Blue Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 800 Series folding chair offers the perfect solution events such as meetings, graduations, and receptions. This convenient and durable NPS plastic folding chair is designed for indoor or outdoor events thanks to its inverted leg u-brace, which prevents the chair from sinking into ground. The lightweight, institutional-grade chair was made to provide you with the strengths of metal and all the benefits of plastic. Its powder-coated 18-gauge tubular steel frame features two double-riveted U-braces - one in front and one in back - to securely support the double-hinged legs. The large seat and backrest are made of comfortable contoured color-impregnated plastic to prevent fading and rusting. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. Multiple chairs can be stacked horizontally up to 36 chairs high.

View More

Technical Specs

  • Item Folding Chair
  • Series 800
  • Overall Height 29-3/4"
  • Overall Width 18-3/4"
  • Overall Depth 20-3/4"
  • Seat Height 18"
  • Seat Width 15-3/4"
  • Seat Depth 16-1/4"
  • Back Height 7-1/2"
  • Back Width 18-3/4"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Gray
  • Seat Material Plastic
  • Back Material Polypropylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 480 lb.
  • Features Double Hinges, V-shaped stability plugs
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.