Skip Content

DV
NATIONAL PUBLIC SEATING

Gray Steel Folding Chair with Gray Seat Color, 2PK

  • Item # 38XR24
  • My Part #
  • Mfr. Model # 5202L
  • Catalog Page # N/A
  • UNSPSC # 56101542
Gray Steel Folding Chair with Gray Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Stacking Chair, 1EA
GRAINGER APPROVED
Stacking Chair, 1EA
Item# 5VXY6
View Product

Product Details

With the 5200 Series is a combination of durability, mobility, and capability. Fold the chair, and the tablet-arm conveniently folds up alongside it for ultra-compact storage. The tablet is 5/8" thick M.D.F. with high-pressure thermo-fused laminate. Attached to the steel chair frame is an elegant ample-sized 22" long by 11" wide surface fortified with dual underside brackets.

View More

Technical Specs

  • Item Folding Chair
  • Series 5200
  • Overall Height 29-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 28-11/32"
  • Seat Height 17-1/4"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 29-1/2"
  • Back Width 16"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Gray
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style Fixed
  • Weight Capacity 300 lb.
  • Features Left Tablet Arm, Double Riveted Cross Braces, Double Hinges
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA
  • Includes Stability Plugs
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.