Skip Content

TP
NATIONAL PUBLIC SEATING

Gray Steel Folding Chair with Beige Seat Color, 2PK

  • Item # 38XR10
  • My Part #
  • Mfr. Model # 5201R
  • Catalog Page # N/A
  • UNSPSC # 56101542
Folding Chair,Steel,29-1/2in H,Vinyl,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the 5200 Series is a combination of durability, mobility, and capability. Fold the chair, and the tablet-arm conveniently folds up alongside it for ultra-compact storage. The tablet is 5/8" thick M.D.F. with high-pressure thermo-fused laminate. Attached to the steel chair frame is an elegant ample-sized 22" long by 11" wide surface fortified with dual underside brackets.

View More

Technical Specs

  • Item Folding Chair
  • Series 5200
  • Overall Height 29-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 28-11/32"
  • Seat Height 17-1/4"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 29-1/2"
  • Back Width 16"
  • Seat Color Beige
  • Back Color Beige
  • Frame Color Gray
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style Fixed
  • Weight Capacity 300 lb.
  • Features Right Tablet Arm, Double Riveted Cross Braces, Double Hinges
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA
  • Includes Stability Plugs
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.