Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NATIONAL PUBLIC SEATING

Gray Steel Folding Chair with Blue Seat Color, 4PK

  • Item # 23PG03
  • Mfr. Model # 1105
  • Catalog Page # N/A
  • UNSPSC # 56101542
Gray Steel Folding Chair with Blue Seat Color, 4PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $164.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 42.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The comfortable 1100 Series Poly fold Fan-Back folding chair offers the perfect solution for both indoor and outdoor seating events such as meetings, graduations, and receptions. This lightweight institutional-grade chair was made to provide you with the strengths of metal and all the benefits of plastic. The powder-coated 18-gauge tubular steel frame features three double-riveted U-braces - one in front and two in back - to securely support the double-hinged legs. The large seat and backrest are made of comfortable contoured color-impregnated plastic to prevent fading and rusting. The attractive radius fan-back provides ergonomic comfort and breathability to provide relief during long presentations. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. Multiple chairs can be stacked horizontally up to 26 chairs high.

View More

Technical Specs

  • Item Folding Chair
  • Series 1100
  • Overall Height 34-1/2"
  • Overall Width 18-1/2"
  • Overall Depth 20-3/4"
  • Seat Height 17-3/4"
  • Seat Width 15-3/4"
  • Seat Depth 16"
  • Back Height 13-1/2"
  • Back Width 18-1/2"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Gray
  • Seat Material Plastic
  • Back Material Polyethylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 480 lb.
  • Features Polypropylene Seat and Back, 7/8" Round Steel Tube Frame, Three Double Riveted Arch Braces
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.