Skip Content

DV
NATIONAL PUBLIC SEATING

Gold Steel Stacking Chair with Burgundy Seat Color, 1EA

  • Item # 49VR85
  • My Part #
  • Mfr. Model # 9308-G
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stack Chair,Pleasant Burgundy,Gold Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Stacking Chair, 1EA
GRAINGER APPROVED
Stacking Chair, 1EA
Item# 5VXY6
View Product

Product Details

National Public SeatingĀ® 9300 Series Stacking Chair has high-density Grade A foam padding seat provides hours of support and comfort with crown shape backrest. Sturdy 7/8" square-tube 18-gauge steel frame with 5/8" under seat and H-braces gives additional support for hours of sitting and can hold up to 300-lb. weight capacity. This chair has built-in stack bar and 12 plastic stack bumpers with floor glides,helps prevent wear, tear, and nonmarring.

View More

Technical Specs

  • Item Stacking Chair
  • Series 9300
  • Overall Height 37-1/4"
  • Overall Width 17-1/4"
  • Overall Depth 21-3/4"
  • Seat Height 18-3/4"
  • Seat Width 17"
  • Seat Depth 15-1/2"
  • Back Height 37-1/2"
  • Back Width 15-1/2"
  • Seat Color Burgundy
  • Back Color Burgundy
  • Frame Color Gold
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features 18 ga. Steel Frame, Crown Shape Backrest
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA
  • Includes Bult In Handhold, Floor Glides
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products