Skip Content
C3
NATIONAL PUBLIC SEATING

Chrome Steel Stacking Chair with Blue Seat Color, 4PK

  • Item # 9LDV6
  • My Part #
  • Mfr. Model # 8125
  • Catalog Page # N/A
  • Catalog Group # F1072
  • UNSPSC # 56101504
Shell Stacking Chair, Poly, Blue,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $223.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 41.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lightweight 8100 Poly Shell series is ideal for environments such as cafeterias and lounges. It features a one-piece seat and backrest made from a high-density, injection-molded, color-impregnated polypropylene shell. The 17-gauge square-tubed frame has six stack bumpers to protect the chrome-plated finish and extended shields to prevent the user from any undesired snags or pinches. Under the seat are three cross-braces for added support and strength. Multiple chairs can be stacked up to 12 chairs high.

View More

Technical Specs

  • Item Stacking Chair
  • Series 8100
  • Overall Height 31"
  • Overall Width 19-1/4"
  • Overall Depth 19-1/4"
  • Seat Height 18"
  • Seat Width 17"
  • Seat Depth 16-3/4"
  • Back Height 13"
  • Back Width 19-1/4"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Chrome
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features 11mm chrome coated wire chair, color impregnated plastic seat and back, contoured for comfort
  • Caster Type Hard Plastic Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.