ST
NATIONAL PUBLIC SEATING

Chrome Steel Stacking Chair with Black Seat Color, 4PK

  • Item # 8ZC50
  • My Part #
  • Mfr. Model # 8510
  • Catalog Page # N/A
  • UNSPSC # 56101504
Chrome Steel Stacking Chair with Black Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The popular 8500 Series Ultra-Compact stack chair stacks up to 40 units high for quick clean-up and efficient storage in cafeteria-type settings. Each has an injection-molded, textured, polypropylene, waterfall-style seat and flexible backrest contoured for maximum ergonomic comfort. The plastic won't fade or scratch and is easy to keep clean. The durable 11mm solid steel-rod chrome-plated frame features under-seat ribbing for reinforced support and prevents cracking. Chair is lightweight, with a built-in backrest handle allowing for easy portability. Sled-style base moves easily over carpeted surfaces while clamping protective glides keep floors unscathed.

View More

Technical Specs

  • Item Stacking Chair
  • Series 8500
  • Overall Height 31"
  • Overall Width 17-1/2"
  • Overall Depth 22-1/2"
  • Seat Height 17"
  • Seat Width 17-1/2"
  • Seat Depth 17-1/4"
  • Back Height 14"
  • Back Width 17-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Chrome
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Ventilated Plastic Wrap Around Back with Built-in Lumbar Support
  • Caster Type Hard Plastic Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.