Skip Content

TP
NATIONAL PUBLIC SEATING

Chrome Steel Stacking Chair with Navy Blue Seat Color, 1EA

  • Item # 49CV72
  • My Part #
  • Mfr. Model # 88041104
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking Chair,Navy Blue Seat,20 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

National Public Seating® 8800 Series Poly Seat Cafetorium Chair gives comfort and support while sitting. This durable, polypropylene chair provides comfortable seating and gives ergonomic support for your back and posture. Built-in gangers allow for multiple chair set-up. This chair is easy to clean and set-up and offers the perfect solution to any cafeteria and food service environment.

View More

Technical Specs

  • Item Stacking Chair
  • Series 8800
  • Overall Height 30-3/4"
  • Overall Width 20"
  • Seat Height 17"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Height 30-3/4"
  • Back Width 20"
  • Seat Color Navy Blue
  • Back Color Navy Blue
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features Built-In Ganging
  • Caster Type None
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.