Skip Content
NC
NATIONAL PUBLIC SEATING

Char-Blue Steel Folding Chair with Blue Seat Color, 4PK

  • Item # 9GDA5
  • Mfr. Model # 1204
  • Catalog Page # N/A
  • Catalog Group # F1071
  • UNSPSC # 56101542
Char-Blue Steel Folding Chair with Blue Seat Color, 4PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $139.92 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1200 Series premium upholstered folding chair is made with the combination of durable vinyl wrapped over 1 ¼” of soft foam on its frame. This institutional-grade chair features a comfortable, full-size double-contoured backrest, upholstered and firmly secured to the frame with six rivets. The powder-coated steel frame is made from heavy-duty 18-gauge round tubing and has two U-shaped double-riveted cross-braces - one in front and two in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.

View More

Technical Specs

  • Item Folding Chair
  • Series 1200
  • Overall Height 29-1/2"
  • Overall Width 18-3/4"
  • Overall Depth 20-1/4"
  • Seat Height 17-3/4"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 8-3/4"
  • Back Width 18-3/4"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Char-Blue
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1-1/4"
  • Arm Style No Arms
  • Weight Capacity 480 lb.
  • Features Its Dark Midnight Blue Padded Vinyl Seat and Back Provide Optimal Comfort by Contouring to the Seated Customer's Body
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, CAL-117, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.