C3
NATIONAL PUBLIC SEATING

Cafe Height Stool, 42"H, 17"W, Charcoal

  • Item # 49CV69
  • My Part #
  • Mfr. Model # CTS30
  • Catalog Page # N/A
  • UNSPSC # 56112106
Cafe Height Stool, 42"H, 17"W, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.67 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cafe Height Stool
  • Series Cafe Time
  • Overall Height 42"
  • Overall Width 16"
  • Overall Depth 17"
  • Seat Color Charcoal
  • Back Color Charcoal
  • Frame Color Silver
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Seat Width 16"
  • Seat Depth 17"
  • Back Width 16"
  • Back Height 30"
  • Seat Height Min. 30"
  • Seat Height Max. 30"
  • Number of Casters 0
  • Assembled/Unassembled Unassembled
  • Features Adjustable Back Height
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.