Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NATIONAL PUBLIC SEATING

Folding Chair, Plastic, Gray, PK4

  • Item# 3KYL1
  • Mfr. Model# 602
  • Catalog Page# 1910
  • UNSPSC# 56101542
Folding Chair,Plastic,Gray,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $214.25 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made for true efficiency and stability, the 600 Series blow-molded, resin-plastic folding chairs feature a heavy-duty powder-coated 19-gauge tubular frame, and a large contoured seat and backrest for your comfort. These versatile chairs are designed for indoor or outdoor events with an inverted leg u-brace that prevents your chair from sinking into ground. V-tip stability plugs provide added reinforcement at the frame's junction and replaceable glides prevent floor damage. Lightweight for easy transport, they are stain-resistant and perfect for easy set-up and take-down.

View More

Technical Specs

  • Item Folding Chair
  • Series 600
  • Overall Height 32"
  • Overall Width 18-3/4"
  • Overall Depth 21-1/2"
  • Seat Height 18"
  • Seat Width 15-3/4"
  • Seat Depth 16-5/8"
  • Back Height 9-1/4"
  • Back Width 18-3/4"
  • Seat Color Speckled Gray
  • Back Color Speckled Gray
  • Frame Color Textured Gray
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Unpadded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features Single Hinges on Each side for Added Stability and Durability
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by These chairs are lightweight, easy to store, and very sturdy. I was worried that because they were lightweight, that they wouldn't be able to handle our daily use and abuse of them in our homeless shelter, but they are very strong and durable. I was pleasantly surprised! Thank you. September 28, 2012
  • 2016-08-28 T04:36:42.578-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3KYL1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.