Skip Content

C3
NATIONAL PUBLIC SEATING

Black Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 23PG08
  • My Part #
  • Mfr. Model # 9110-B
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking Chair,Steel,Black/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offer fine seating at any venue when you add the 9100 Series upholstered Value Stacker. This stack chair brandishes a 1.5"-thick, pullover-style, foam-padded cushion covered with thick, easy-to-clean vinyl. Plywood core within both the seat and tapered backrest. Features a built-in handle for easy moving and stacking. A mighty 19-gauge square tubular steel frame includes under-seat bars to provide excellent support along with plastic glides to avoid marring floor surfaces. Safely stack up to 10 chairs, each with eight plastic bumpers attached to protect its attractive black powder-coated paint finish from scratching.

View More

Technical Specs

  • Item Stacking Chair
  • Series 9100
  • Overall Height 33"
  • Overall Width 16"
  • Overall Depth 15-3/4"
  • Seat Height 18"
  • Seat Width 15-3/4"
  • Seat Depth 15"
  • Back Height 15"
  • Back Width 17-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1-1/2"
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features 3/4" Square 19 ga Powder Coated Steel Tubing Frame, Seat is Cusioned with High Density Foam, Built-In Hand Hold
  • Caster Type Hard Plastic Glides
  • Standards ANSI/BIFMA, CAL-117, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.