Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
NATIONAL PUBLIC SEATING

Black Steel Folding Chair with Black Seat Color, 4PK

  • Item # 9DZE1
  • My Part #
  • Mfr. Model # 210
  • Catalog Page # N/A
  • UNSPSC # 56101542
Black Steel Folding Chair with Black Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 41.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 200 Series premium all-steel institutional-grade folding chair features a heavy-duty, powder-coated 18-gauge tubular frame with a 2 1/4" frame strengthener on each side of the seat. Two double-riveted U-braces - one in front and one in back - securely support the double-hinged legs. The seat is designed with a waterfall-style front for added comfort. A supportive full-sized double-contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.

View More

Technical Specs

  • Item Folding Chair
  • Series 200
  • Overall Height 29-1/2"
  • Overall Width 18-1/4"
  • Overall Depth 20-1/4"
  • Seat Height 17-1/4"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 8-1/4"
  • Back Width 18-1/4"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA, MAS Certified Green
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.