Skip Content

DV
NATIONAL PUBLIC SEATING

Black Steel Folding Chair with Burgundy Seat Color, 4PK

  • Item # 39CE12
  • My Part #
  • Mfr. Model # 1118
  • Catalog Page # N/A
  • UNSPSC # 56101542
Black Steel Folding Chair with Burgundy Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Stacking Chair, 1EA
GRAINGER APPROVED
Stacking Chair, 1EA
Item# 5VXY6
View Product

Product Details

The comfortable 1100 Series Poly fold Fan-Back folding chair offers the perfect solution for both indoor and outdoor seating events such as meetings, graduations, and receptions. This lightweight institutional-grade chair was made to provide you with the strengths of metal and all the benefits of plastic. The powder-coated 18-gauge tubular steel frame features three double-riveted U-braces - one in front and two in back - to securely support the double-hinged legs. The large seat and backrest are made of comfortable contoured color-impregnated plastic to prevent fading and rusting. The attractive radius fan-back provides ergonomic comfort and breathability to provide relief during long presentations. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. Multiple chairs can be stacked horizontally up to 26 chairs high.

View More

Technical Specs

  • Item Folding Chair
  • Series 1100
  • Overall Height 34-1/2"
  • Overall Width 18-1/2"
  • Overall Depth 20-3/4"
  • Seat Height 17-3/4"
  • Seat Width 15-3/4"
  • Seat Depth 16"
  • Back Height 35"
  • Back Width 15-3/4"
  • Seat Color Burgundy
  • Back Color Burgundy
  • Frame Color Black
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Double Hinges, Double Riveted U-Braces, Full Square Backrest, Stability Plugs, Non-Marring Floor Glides
  • Caster Type None
  • Standards ANSI/BIFMA
  • Includes Frame
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.