Skip Content

C3
NATIONAL PUBLIC SEATING

Black Steel Folding Chair with Black Seat Color, 4PK

  • Item # 38XR26
  • My Part #
  • Mfr. Model # 2210
  • Catalog Page # N/A
  • UNSPSC # 56101542
Folding Chair,Fabric,29-1/2inH,Black,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 47.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with comfort and elegance in mind, the 2200 Series fabric-upholstered folding chair is made with stain-resistant Scotchgarded fabric covering 1¼”-thick foam on its frame. This features a full-size, double-contoured backrest, upholstered and firmly secured to the frame by six rivets. The institutional-grade frame is made from heavy-duty powder-coated 18-gauge round tubing with two U-shaped double-riveted cross-braces - one in front and one in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage.

View More

Technical Specs

  • Item Folding Chair
  • Series 2200
  • Overall Height 29-1/2"
  • Overall Width 18-3/4"
  • Overall Depth 20-1/4"
  • Seat Height 17-3/4"
  • Seat Width 16"
  • Seat Depth 16"
  • Back Height 32"
  • Back Width 16"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1-1/4"
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features Double Riveted Cross Braces, Double Hinges
  • Caster Type Non-Marring Glides
  • Standards ANSI/BIFMA
  • Includes Stability Plugs
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.