Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NATIONAL HARDWARE

Suction Cup Utility Hook, 1 Hook(s), Plastic, 4 PK

  • Item # 3ZVJ3
  • My Part #
  • Mfr. Model # 3ZVJ3
  • Catalog Page # N/A
  • UNSPSC # 24101631
Suction Cup Utility Hook, 1 Hook(s), Plastic, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hook Item Utility Hook
  • Fastening Method Suction Cup
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Plastic
  • Hook Finish Clear
  • Hook Height 3/4"
  • Hook Base Width 1-3/16"
  • Projection 33/64"
  • Color Clear
  • Base Dia. 1.19"
  • Mounting Suction Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.