DG
NATIONAL HARDWARE

Screw In Utility Hook, 1 Hook(s), Brass, 5 PK

  • Item # 3ZVG1
  • My Part #
  • Mfr. Model # 3ZVG1
  • Catalog Page # 2020
  • UNSPSC # 31162609
Screw In Utility Hook, 1 Hook(s), Brass, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cup hooks feature brass construction with a brass finish.

View More

Technical Specs

  • Hook Item Utility Hook
  • Fastening Method Screw In
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Brass
  • Hook Finish Brass
  • Working Load Limit 10 lb.
  • Hook Height 1-5/16"
  • Hook Base Width 2/5"
  • Projection 7/8"
  • Hook Eye Inside H 1/2"
  • Thread Size 1/3"
  • Thread Length 1/3"
  • Hardware Not Included
  • Mounting Screw-In
  • Overall Length 7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms