Skip Content
WV
NATIONAL HARDWARE

Rail, Guide, 96 In

  • Item # 3AEN2
  • Mfr. Model # 3AEN2
  • Catalog Page # N/A
  • UNSPSC # 30171507
Rail,Guide,96 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hanging Door Hardware

Technical Specs

  • Item Rail
  • Type Guide
  • Material Steel
  • Finish Zinc Plated
  • Length (In.) 96
  • Height (In.) 2
  • Width (In.) 1-1/2
  • Roller Width/Dia. (In.) No Roller
  • Hardware Not Included
  • For Use With 3AEM5, 3AEN6, 3AEN7, 3AEN8, 3AEM9
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms