WV
NATIONAL HARDWARE

Locking Locking Hasp, 1-1/8"H x 1-13/64"W x 4-1/2"L, Chrome Finish

  • Item # 4FWE9
  • My Part #
  • Mfr. Model # 4FWE9
  • Catalog Page # 1960
  • UNSPSC # 31162402
Locking Locking Hasp, 1-1/8"H x 1-13/64"W x 4-1/2"L, Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Locking hasp mechanism is available in combination or key lock styles.

View More

Technical Specs

  • Item Locking Hasp
  • Hasp Staple Type Rotating
  • Hasp Style Locking
  • Hasp Material Steel
  • Hasp Finish Chrome
  • Hasp Length 4-1/2"
  • Hasp Width 1-13/64"
  • Hasp Height 1-1/8"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products