Navigation Menu New

Access My Account, Order History, Lists and more here.

3EJA3 3EJA3 UNSPSC # 30171503

Tap image to zoom.

Roll over image to zoom.

Heavy Duty Stay Roller, —, Steel, Zinc, 2 in Length (In.), 2 in Width (In.)

  • Item # 3EJA3
  • Mfr. Model # 3EJA3
  • UNSPSC # 30171503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Heavy Duty Stay Roller
  • Material Steel
  • Finish Zinc
  • Length (In.) 2 in
  • Height (In.) 4 3/4 in
  • Width (In.) 2 in
  • Max. Wheel Dia. (In.) 2 in
  • Roller Width/Dia. (In.) No Roller
  • Bearings Delrin
  • Hardware Included
  • For Use With 450 lb, 600 lb and 1000 lb Steel Track
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top