Skip Content

DV
NATIONAL HARDWARE

Conventional Rotating Eye Hasp, 5/8"H x 1-1/2"W x 2-1/2"L, Black Finish

  • Item # 4FWE4
  • My Part #
  • Mfr. Model # 4FWE4
  • Catalog Page # 2011
  • UNSPSC # 31162402
Rotating Hasp,Rotating Eye,Steel,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hasps

Product Details

Rotating eye hasp prevents the twisting of eye with pry bars.

View More

Technical Specs

  • Item Rotating Eye Hasp
  • Hasp Staple Type Rotating
  • Hasp Style Conventional
  • Hasp Material Steel
  • Hasp Finish Black Powder Coated
  • Hasp Length 2-1/2"
  • Hasp Width 1-1/2"
  • Hasp Height 5/8"
  • Max. Shackle Dia. 7/32"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products