WV
NATIONAL HARDWARE

Conventional Fixed Staple Hasp, 7/8"H x 1-1/2"W x 3-1/4"L, Natural Finish

  • Item # 4FWD9
  • My Part #
  • Mfr. Model # 4FWD9
  • Catalog Page # 1960
  • UNSPSC # 31162402
Conventional Fixed Staple Hasp, 7/8"H x 1-1/2"W x 3-1/4"L, Natural Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.

View More

Technical Specs

  • Item Fixed Staple Hasp
  • Hasp Staple Type Fixed
  • Hasp Style Conventional
  • Hasp Material Steel
  • Hasp Finish Steel
  • Hasp Length 3-1/4"
  • Hasp Width 1-1/2"
  • Hasp Height 7/8"
  • Max. Shackle Dia. 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products