DV
NATIONAL HARDWARE

Astragal, Bi-Parting Doors, White, 144 In

  • Item # 3AFE2
  • My Part #
  • Mfr. Model # 3AFE2
  • Catalog Page # N/A
  • UNSPSC # 30171507
Astragal, Bi-Parting Doors, White, 144 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hanging Door Hardware

Technical Specs

  • Item Astragal
  • Type Bi-Parting Doors
  • Material Extruded Aluminum
  • Color White
  • Finish Zinc Plated
  • Length (In.) 144
  • Height (In.) 2-1/2
  • Width (In.) 1-3/4
  • Roller Width/Dia. (In.) No Roller
  • Hardware Not Included
  • Requires Pop Rivets
  • For Use With 450 Lb., 600 Lb. an 1000 Lb. Steel Track
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms