TP
NATIONAL GUARD

Weatherstrip, 36" Overall Length, Plastic Insert Material, 3/16" Max. Door Gap

  • Item # 45DW13
  • My Part #
  • Mfr. Model # 43CB-36
  • Catalog Page # N/A
  • UNSPSC # 30141501
Weatherstrip, 36" Overall Length, Plastic Insert Material, 3/16" Max. Door Gap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP weather strip, or cushion bronze perimeter seal, is door cushion material that will not coil. This adjustable door frame weather strip creates an interior sound seal on doors that do not sit plumb and square. Normal installation is between the door and hinge jamb.

• Strip is 36" long
• Requires 3/4-lb. of nails (not included) per 100 ft. of weather strip

View More

Technical Specs

  • Item Weatherstrip
  • Insert Material Plastic
  • Insert Color Black
  • Insert Size 1-1/2"
  • Flange Material Plastic
  • Flange Height 1-1/8"
  • Flange Thickness 1/4"
  • Overall Length 36"
  • Overall Width 1-1/8"
  • Stays Flexible to 45 Degrees F
  • Projection 1/4"
  • Mounting Type Nails
  • Max. Door Gap 3/16"
  • Fire Rated No
  • For Use With Doors
  • Hardware Not Included
  • Standards ANSI/BHMA A156.22
  • Sold As Each
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.