TP
NATIONAL GUARD

Weatherstrip, 5/16in., Silicone, Black

  • Item # 45AC97
  • My Part #
  • Mfr. Model # 700ESDKB-36
  • Catalog Page # N/A
  • UNSPSC # 30141501
Weatherstrip, 5/16in., Silicone, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP weather strip, or perimeter seal, is designed for compatibility with parallel arm closers. The closer and/or overhead holder attached to door frame through the weather seal section. Install the seal first. No break in seal for closer mounting. The door frame seal allows mounting of rim exit device strikes without notching gasketing.

• Strip is 36" long
• Made of aluminum with dark bronze finish and silicone seal
• Head section is not drilled
•Jamb section is furnished with slotted holes for adjustment
• Includes hardware

View More

Technical Specs

  • Item Weatherstrip
  • Insert Type Hollow Bulb
  • Insert Material Silicone
  • Insert Color Black
  • Insert Size 5/16"
  • Flange Material Aluminum
  • Flange Color Gray
  • Flange Finish Dark Bronze
  • Flange Height 1-1/2"
  • Flange Width 1-1/2"
  • Flange Thickness 1/4"
  • Overall Length 36"
  • Overall Width 1-13/16"
  • Stays Flexible to 100 Degrees F
  • Projection 1/4"
  • Mounting Type Fastened by Screws
  • Max. Door Gap 5/16"
  • Fire Rated 2 hr.
  • For Use With Doors
  • Includes #8 Tek Screws
  • Hardware Included
  • Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
  • Sold As Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.