Skip Content

TP
NATIONAL GUARD

Weatherstrip,3/16in.,Vinyl,Gray

  • Item # 45AC94
  • My Part #
  • Mfr. Model # 159MA-96
  • Catalog Page # N/A
  • UNSPSC # 30141501
Weatherstrip,3/16in.,Vinyl,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP weather strip with magnetic seal seals the space between wood and metal doors. Door frame weather strip mounts on top and sides of door frame to seal gaps to help keep out drafts and keep energy costs down. This magnetic insert is encased in vinyl.

• Strip is 48" long and includes hardware
• Made from anodized aluminum
• Screw holes slotted for adjustment
• Includes hardware

View More

Technical Specs

  • Item Weatherstrip
  • Insert Type Magnetic
  • Insert Material Vinyl
  • Insert Color Gray
  • Insert Size 3/16"
  • Flange Material Aluminum
  • Flange Color Gray
  • Flange Finish Anodized
  • Flange Height 1-1/4"
  • Flange Width 1-1/8"
  • Flange Thickness 1/16"
  • Overall Length 96"
  • Overall Width 1-1/4"
  • Stays Flexible to 100 Degrees F
  • Projection 5/8"
  • Mounting Type Fastened by Screws
  • Max. Door Gap 3/16"
  • Fire Rated 2 hr.
  • For Use With Doors
  • Includes #6 x 3/4" Stainless SMS
  • Hardware Included
  • Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22
  • Sold As Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.