Skip Content

TP
NATIONAL GUARD

TPE Rubber, Batwing Smoke Seal, Brown, 3 ft. Overall Length, 1/2" Overall Width, 1/2" Overall Height

  • Item # 45AD04
  • My Part #
  • Mfr. Model # 5020B-36
  • Catalog Page # N/A
  • UNSPSC # 31181602
TPE Rubber, Batwing Smoke Seal, Brown, 3 ft. Overall Length, 1/2" Overall Width, 1/2" Overall Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP TPE batwing smoke seal helps provide efficient, cost-effective protection against heat, cold, air infiltration, and smoke infiltration. Made from thermoplastic elastomers (TPE), with rigid PVC base and flexible elastomeric fins. Apply the adhesive-backed seal to the inside of a door frame and around windows in a continuous length to seal gaps quickly.

• Resistant to abrasion, moisture, and flames
• Treated with an antimicrobial additive to inhibit the growth of microorganisms
• Temperature range: -60° to 275°F

View More

Technical Specs

  • Item Batwing Smoke Seal
  • Overall Length 3 ft.
  • Overall Width 1/2"
  • Overall Height 1/2"
  • Color Brown
  • Material TPE Rubber
  • Flange Material Aluminum
  • Insert Color Brown
  • Insert Material TPE
  • Insert Size 1/2"
  • Mounting Type Self-Adhesive
  • Projection 1/2"
  • For Use With Doors
  • Sold As Each
  • Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22, ISO 22196
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.