Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
NATIONAL GUARD

Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 7/8" Flange Height, 1/2" Insert Size

  • Item # 45AC32
  • Mfr. Model # 600A-36
  • Catalog Page # N/A
  • UNSPSC # 30141510
Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 7/8" Flange Height, 1/2" Insert Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.11 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attach the NGP door sweep, or brush seal, to door to keep warm air in and cold air out. Nylon brush sweep is moisture resistant.

• Sweep has excellent abrasion resistance, flexibility, and memory
• Fits doors up to 36"
• Aluminum with mill finish
• Includes hardware

View More

Technical Specs

  • Item Brush
  • Door Sweep Type Brush
  • Flange Material Anodized Aluminum
  • Flange Height 7/8"
  • Insert Size 1/2"
  • Projection 1/4"
  • Length 3 ft.
  • Insert Material Nylon Brush
  • Insert Color Gray
  • Standards ANSI/UL10C (Catgory H), CAN4/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.