Skip Content

C3
NATIONAL GUARD

Drip Cap Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 1-1/2" Flange Height, 1/2" Insert Size

  • Item # 45AD49
  • My Part #
  • Mfr. Model # 101VDKB-36
  • Catalog Page # N/A
  • UNSPSC # 30141510
Door Sweep,Drip Cap,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP vinyl door sweep, or brush seal, with rain drip guard fills the gap below the door and helps keep out drafts, light, dust, and weather. For inside or outside applications on residential and commercial doors. Single fin seals door and threshold gaps up to 3/4".

• Fits doors up to 36"
• Aluminum with dark bronze finish
• Screw holes are slotted for easy adjustment

View More

Technical Specs

  • Item Door Sweep
  • Door Sweep Type Drip Cap
  • Flange Material Dark Bronze Aluminum
  • Flange Height 1-1/2"
  • Insert Size 1/2"
  • Projection 3/4"
  • Length 3 ft.
  • Insert Material Vinyl
  • Insert Color Gray
  • Standards ANSI/UL10C (Catgory H), CAN4/ULC-S104, ANSI/UL10B, ANSI/UL1784
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.