Skip Content
TP
NATIONAL GUARD

Door Frame Weatherstrip, 3 ft, Black

  • Item # 3HRV9
  • Mfr. Model # 122NSS-3
  • Catalog Page # 2049
  • Catalog Group # J5784
  • UNSPSC # 30141501
Door Frame Weatherstrip,3 ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $75.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double door weatherstripping seals the space between wood and metal double doors. Stainless steel flange is corrosion-resistant to hold up to harsh weather.

View More

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Corrosion Resistant
  • Insert Material Neoprene
  • Insert Color Black
  • Insert Size 1/2"
  • Flange Material Stainless Steel
  • Flange Finish Brushed Stainless
  • Flange Height 1-3/4"
  • Flange Width 1-3/4"
  • Flange Thickness 1/32"
  • Overall Length 3 ft.
  • Overall Width 2-3/16"
  • Stays Flexible to -20 Degrees to 200 Degrees F
  • Projection 3/8"
  • Mounting Type Surface
  • Max. Door Gap 33/32"
  • Fire Rated 3 hr.
  • For Use With 36" W Doors
  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Hardware Included
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Sold As Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.