TP
NATIONAL GUARD

Aluminum, Adjustable Seal, Gray, 7 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall Height

  • Item # 45DW43
  • My Part #
  • Mfr. Model # 1038NA-84
  • Catalog Page # N/A
  • UNSPSC # 31181603
Aluminum, Adjustable Seal, Gray, 7 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NGP door frame seal, or adjustable perimeter with neoprene seal, mounts on top and sides of door frame to help seal any gaps to help keep out drafts and keep energy costs down. Creates an interior sound seal on doors that do not sit plumb and square. Use with wood fire doors rated for 90 min. and metal fire doors rated for 3 hr. 1/4" adjusting range between neoprene seal and door.

• Adjustment screws on 10" centers allow adjustment without repositioning mounting location
• Roll is 84" long
• Aluminum with anodized finish
• Includes hardware

View More

Technical Specs

  • Item Adjustable Seal
  • Overall Length 7 ft.
  • Overall Width 1-1/2"
  • Overall Height 13/16"
  • Color Gray
  • Material Aluminum
  • Flange Material Aluminum
  • Flange Thickness 13/16"
  • Insert Color Black
  • Insert Material Neoprene
  • Insert Size 3/8"
  • Mounting Type Screw
  • Stays Flexible to -20 Degrees F
  • Projection 13/16"
  • For Use With Doors
  • Sold As Roll
  • Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.