Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NATIONAL GUARD

ADA Ramp,Dark Bronze, 4 x 72 In

  • Item # 5MUV0
  • My Part #
  • Mfr. Model # 654DKB-72
  • Catalog Page # N/A
  • UNSPSC # 42192209
ADA Ramp,Dark Bronze, 4 x 72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ADA Compliant Ramp
  • For Use With 3 Ft. Door Width Pairs
  • Finish Dark Bronze
  • Material Dark Bronze Aluminum
  • Width 4"
  • Length 72"
  • Height 1/2"
  • Surface Type Fluted
  • Standards ADA, UL Classified UL10C, ANSI/BHMA Certified A156.21
  • Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products