Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NATIONAL ELECTRIC MFG

13 Watt Fluorescent Extension Cord Reel with Hand Lamp, Black

  • Item# 3KYT5
  • Mfr. Model# 20850
  • Catalog Page# N/A
  • UNSPSC# 39111518
13 Watt Fluorescent Extension Cord Reel with Hand Lamp, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $224.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Cord Reels are built to provide safe, convenient power and lighting for demanding entertainment applications and environments.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Lamp Type Fluorescent
  • Lamp Watts 13
  • Voltage 120VAC
  • Cord Length 50 ft.
  • Gauge/Conductor 18/2
  • Max. Amps 13
  • Cord Color Black
  • NEC Cord Designation SJTOW
  • Reel Color Black
  • Reel Mounting Wall
  • Hand Lamp Mounting Hook
  • Lens Clear End Cap
  • Features New anti-roll end cap design, compact tube light heavy duty caps for shatter resistance, oil and water resistant
  • Includes On/off switch
  • Grade Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.