Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NASHVILLE WIRE

46" x 42" Wire Mesh Decking with 3133 lb. Load Capacity, Gray

  • Item# 8NHX2
  • Mfr. Model# N4246-4-1
  • Catalog Page# N/A
  • UNSPSC# 30191603
46" x 42" Wire Mesh Decking with 3133 lb. Load Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decking

Technical Specs

  • Item Wire Mesh Decking
  • Width 46"
  • Depth 42"
  • For Use With 1-1/2" or 1-5/8" Pallet Rack Step Beam
  • Color Gray
  • Load Capacity 3133 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms