Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NASHVILLE WIRE

Collapsible Container, 48 In W, Silver

  • Item# 3W552
  • Mfr. Model# C404830S4
  • Catalog Page# 1848
  • UNSPSC# 24112005
Collapsible Container,48 In W,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $354.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 163.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-wire design allows full visibility for easy inventory checks and excellent ventilation. Drop gate provides easy access. Unit folds down flat to stack for storage and reduce return shipment costs. 3-7/8" underclearance allows easy movement by fork trucks with 4-way entry access. Stackable up to 4 high.

View More

Technical Specs

  • Item Collapsible Bulk Container
  • Gauge 3
  • Outside Length 40"
  • Outside Width 48"
  • Outside Height 36-1/2"
  • Inside Length 38"
  • Inside Width 46"
  • Inside Height 30"
  • Volume Capacity 30.35 cu. ft.
  • Load Capacity 4000 lb.
  • Material 11-Gauge Steel
  • Color Silver
  • Finish Zinc Electroplate
  • Fork Entry 4-Way Entry
  • Folded Length 43"
  • Folded Width 50-1/2"
  • Folded Height 9-1/2"
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.