Skip Content

C3
NASHVILLE WIRE

Collapsible Bulk Container, Silver, 32"H x 40"L x 48"W, 1EA

  • Item # 24VT23
  • My Part #
  • Mfr. Model # C404824S4C
  • Catalog Page # 1298
  • UNSPSC # 24112110
Collapsible Bulk Container, Silver, 32"H x 40"L x 48"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 157.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-wire design allows full visibility for easy inventory checks, excellent ventilation, and improved cleanliness. Unit folds down flat to stack for storage and reduce return shipment costs. Welded channel base safely stacks up to 4 high. Flow-through base mat design helps meet NFPA codes. Meets or exceeds ANSI specifications.

• Drop gate design allows easy access
• 3-7/8"" underclearance allows easy movement by fork trucks with 4-way entry access

View More

Technical Specs

  • Bulk Container Item Collapsible Bulk Container
  • Gauge 3
  • Outside Length 40"
  • Outside Width 48"
  • Outside Height 32"
  • Inside Length 38"
  • Inside Width 46"
  • Inside Height 24"
  • Volume Capacity 24.3 cu. ft.
  • Load Capacity 4000 lb.
  • Material Steel Wire Mesh
  • Color Silver
  • Finish Zinc Electroplate
  • Fork Entry 4-Way Entry
  • Folded Length 40"
  • Folded Width 48"
  • Folded Height 10"
  • Includes (2) Rigid, (2) Swivel Polyurethane Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.